Shop All MIG Welding Wire
Westward
MIG Welding Wire 0.035" Dia., AWS ER80S-B2, 11 lb.
Mfr # 20AP57
Zoro # G8649207
original price:
$98.33
7% off
new price: $91.39
/ea
Free Shipping & Returns
$91.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Method GMAW
- Application MIG Welding
- Tensile Strength 80,000 psi
- Container Size 11 lb
- AWS Classification ER80S-B2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP57
- Zoro # G8649207
- UPC # 190735760994
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Container Size | 11 lb |
Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Diameter | 8 in |
Arbor Hole Diameter | 2 in |
Spool Width | 2 in |
Description
Mig Welding Wire, AWS Classification ER80S-B2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Spool Type Plastic Spool, Series ER80S-B2, Weight 11 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Torch Kit, Cutting, G Series, Round Head (0386-0836)
- UNIWELD Tuning ForkTip, Type17FT, 8 Flames (TYPE17TFT)
- MAGSWITCH Fixturing Square, 400 lb. Max. Pull, Stee (8100238)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- WESTWARD Mig Welding Wire, ER70S-6, 0.030, 11lb (24D973)
- WESTWARD Mig Welding Wire, E71T-1, 0.030, 10lb (24D979)
- WESTWARD Mig Welding Wire, ER5356, 0.047, 1lb (ER5356-047-01)
- WESTWARD MIG Welding Wire, ER4043, .047, 16 lb. (41R296)
- WESTWARD MIG Welding Wire, 55FC-O X, .045, 1 lb. (41R331)
- WESTWARD Mig Welding Wire, ER5356, 0.030, 1lb (24D959)
- LINCOLN ELECTRIC Flux-Core Wire, Lincore 55-G, 0.045", 25 lb (ED028176)
- Westward MIG Welding Wire