Shop All MIG Welding Wire
Westward
Mig Welding Wire, 0.030in., AWS A5.9
Mfr # 20AN71
Zoro # G8648516
original price:
$37.77
7% off
new price: $35.09
/ea
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Welding Wire Type Solid
- Container Type Spool
- Container Size 2 lb
- Welding Method GMAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AN71
- Zoro # G8648516
- UPC # 190735760208
- Country of Origin India
- Category MIG Welding Wire
Dimensions
Diameter | 0.03 in |
Container Size | 2 lb |
Spool Width | 1 1/2 in |
Arbor Hole Diameter | 5/8 in |
Wire Diameter | 0.03 in |
Spool Diameter | 4 in |
Wire Diameter | 0.03 in |
Description
Mig Welding Wire, AWS Classification ER309Si, ER309LSi, Material Stainless Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 87 ksi, Yield Strength (Minimum Required) 64 ksi, Yield Strength (As Welded) 64 ksi, Spool Type Plastic Spool, Series ER309LSi, Weight 2 lb, For Material Type Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel, For Material Grade 304, 304N, 305, 308, 309, 309S
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Arc Start Switch (K814)
- POWERWELD Replacement Balloon Filler Tilt Valve (GD232)
- WILSON Wilson Transparent Welding Curtains (37606)
- KT INDUSTRIES Three Flint Striker (5-1300)
- WESTWARD MIG Weld Wire, ER4043, .030, 3 lb. 8 In (41R292)
- WESTWARD MIG Welding Wire, ER4043, 0.035, 1 lb. (41R293)
- WESTWARD Welding Wire, 0.035in.dia., 308LT1 (20YC40)
- WESTWARD MIG Weld Wire, ER4043, .035, 3 lb. 8 In (41R295)
- WESTWARD MIG Welding Wire, 55FC-O X, .045, 1 lb. (41R331)
- WESTWARD MIG Welding Wire, ER308L, .023, 2 lb. (41R255)
- MIDWEST RAKE Barrel Radius Roller, Alum, 3" L, 2" dia. (48323)
- Westward MIG Welding Wire