Shop All MIG Welding Wire
Westward
MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 11 lb.
Mfr # 20AP68
Zoro # G8649277
product price: $88.45
/ea
Free Shipping & Returns
$88.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Welding Method GMAW
- Welding Wire Type Solid
- Container Size 11 lb
- AWS Classification ER80S-D2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20AP68
- Zoro # G8649277
- UPC # 190735761106
- Country of Origin Multiple
- Category MIG Welding Wire
Dimensions
Container Size | 11 lb |
Diameter | 0.03 in |
Spool Width | 2 in |
Wire Diameter | 0.03 in |
Arbor Hole Diameter | 2 in |
Spool Diameter | 8 in |
Description
Mig Welding Wire, AWS Classification ER80S-D2, Material Low-Alloy Steel, Process MIG Welding (GMAW), Wire Diameter 0.03 in, Tensile Strength (As Welded) 80 ksi, Yield Strength (Minimum Required) 68 ksi, Yield Strength (As Welded) 68 ksi, Spool Type Plastic Spool, Series ER80S-D2, Weight 11 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, For Material Grade ASTM A182, ASTM A217, ASTM A234, ASTM A335, ASTM A336, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Q. C. SOCKET & PLUG/INERT/REG. (QDB33)
- SMITH EQUIPMENT Cutting Torch (SC175)
- MILLER ELECTRIC Double Tip (AT600)
- DYNAFLUX Glass Filter Plates, Size: 2in. x 4-1/4in., Shade: 10, 50PK (UV2410GF)
- WESTWARD MIG Welding Wire 0.035" Dia., AWS ER80S-D2, 11 lb. (20AP73)
- WESTWARD MIG Welding Wire, 55FC-O X, .035, 1 lb. (41R329)
- WESTWARD FCAW Welding Wire, 2 lb., 0.030 in. (48LY79)
- WESTWARD MIG Welding Wire, ER4043, .047, 16 lb. (41R296)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM81)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN46)
- WESTWARD MIG Welding Wire, ER308L, .035, 10 lb. (41R262)
- Westward MIG Welding Wire