Westward

MIG Weld Wire, ER5356, .047, 3 lb. 8 In (Discontinued)


This Product is Discontinued
Shop for all MIG Welding Wire

Key Features

  • Welding Wire Type Solid
  • Material Aluminum
  • AWS Classification ER5356
  • Container Size 3 lb
  • Container Type Spool
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 3 lb
Diameter 0.047 in
Spool Width 2 in
Wire Diameter 3/64 in
Wire Diameter 0.047 in
Arbor Hole Diameter 2 in
Spool Diameter 8 in

Description

Mig Welding Wire, AWS Classification ER5356, Material Aluminum, Process MIG Welding (GMAW), Wire Diameter 0.047 in, Tensile Strength (As Welded) 38 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series ER5356, Weight 3 lb, For Material Type Aluminum to Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products