Shop All MIG Welding Wire
Westward
MIG Weld Wire, ENiFe-Cl X, .045, 1 lb.
Mfr # 41R314
Zoro # G5077222
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 lb
- Material Cast Iron
- Tensile Strength 58,000-84,000 psi
- Welding Wire Type Flux Core
- Welding Method FCAW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R314
- Zoro # G5077222
- UPC # 190735830598
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 1 lb |
Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Arbor Hole Diameter | 1/16 in |
Spool Width | 1 1/2 in |
Spool Diameter | 4 in |
Description
Metal-Cored Welding Wire, Material Cast Iron, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.045 in, Tensile Strength (As Welded) 58 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 to 63 ksi, Spool Type Plastic Spool, Weight 1 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, AWS Classification Not Classified, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-T INDUSTRIES CLEAR LENS COVER, 2PK (4-1191)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN90)
- TWECO Conduit Liner, Series 42, Max 0.045 Wire (14201141)
- HI TEMP Welding Pad, 24 in. W, 6 ft., 1 in., Red (R51-24X72X1-P)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .035, 1 lb. (41R312)
- WESTWARD MIG Welding Wire, ER316L, .045, 2 lb. (41R288)
- WESTWARD MIG Welding Wire, E70C-6M, .045, 11 lb. (41R307)
- WESTWARD Welding Wire, 0.035 in.dia., E71T-1 (20YD76)
- WESTWARD MIG Welding Wire, Silicon Bronze, 0.045 in (30XP80)
- WESTWARD Mig Welding Wire, ER4043, 0.030, 1lb (24D957)
- BLUE DEMON Carbon Steel, Weld Wire, 0.035"x44lb Spool (ER70S3-035-44)
- Westward MIG Welding Wire