Shop All MIG Welding Wire
Westward
MIG Weld Wire, ENiFe-Cl X, .035, 1 lb.
Mfr # 41R312
Zoro # G5075061
product price: $83.69
/ea
Free Shipping & Returns
$83.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Wire Type Flux Core
- Welding Method FCAW
- Container Size 1 lb
- Container Type Spool
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R312
- Zoro # G5075061
- UPC # 190735830574
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Diameter | 0.035 in |
Container Size | 1 lb |
Wire Diameter | 0.035 in |
Spool Diameter | 4 in |
Arbor Hole Diameter | 1/16 in |
Spool Width | 1 1/2 in |
Description
Metal-Cored Welding Wire, Material Cast Iron, Wire Type Metal-Cored, Process Metal-Cored Welding (MCAW), Wire Diameter 0.035 in, Tensile Strength (As Welded) 58 ksi, Yield Strength (Minimum Required) 43 ksi, Yield Strength (As Welded) 43 to 63 ksi, Spool Type Plastic Spool, Weight 1 lb, For Material Type Cast Iron to Carbon Steel, Cast Iron to Cast Iron, AWS Classification Not Classified, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Weld Internal Len Protects Your ADF CLR (30590)
- AMERICAN TORCH TIP Nozzle, 54N15, PK10 (54N15)
- SHURLITE Universal Round Spark Lighter (3021)
- WESTWARD Polycarbonate Plate Gold Coated, Shade 12 (33N559)
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .045, 1 lb. (41R314)
- WESTWARD Welding Wire, 0.030"dia., E71T11 (20YD78)
- WESTWARD MIG Welding Wire, Stainless Steel, 33lb (23XM91)
- WESTWARD MIG Welding Wire, ER308L, .045, 30 lb. (41R266)
- WESTWARD Welding Wire, 0.035in.dia., 316FCO (20YC60)
- WESTWARD MIG Welding Wire 0.030" Dia., AWS ER80S-D2, 33 lb. (20AP69)
- BLUE DEMON SS Weld Wire, 0.030"x30lb. Spool (ER309LSI-030-30)
- Westward MIG Welding Wire