Shop All MIG Welding Wire
Westward
MIG Weld Wire, E71T-1/1M, .063, 11 lb.
Mfr # 41R311
Zoro # G5075052
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- Welding Wire Type Flux Core
- Welding Method FCAW
- Tensile Strength 70,000-95,000 psi
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R311
- Zoro # G5075052
- UPC # 190735830567
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.0625 in |
Container Size | 11 lb |
Wire Diameter | 1/16 in |
Spool Width | 2 in |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.0625 in |
Spool Diameter | 8 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-1C/M, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-1C, E71T-1M, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Two Stage, 0 to 125 psi, Use With: Carbon Dioxide (7051253201)
- WELLER Vacuum Pickup Pen (WLSK200)
- POWERWELD Cable Splicers, #6 to #1, Hammer Type (RS33)
- BLUE DEMON Silicon Bronze, Weld Wire, .045, 33lb Spool (SILBRZ-045-33)
- WESTWARD MIG Weld Wire, E71T-1/1M, 0.045, 11 lb. (41R309)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XN91)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .035, 33 lb. (41R324)
- WESTWARD FCAW Welding Wire, 2 lb., 0.045 in. (48LY85)
- WESTWARD MIG Welding Wire, ER308L, .035, 10 lb. (41R262)
- WESTWARD MIG Welding Wire, ER309L, .045, 30 lb. (41R278)
- HOBART WELDING PRODUCTS MIG Welding Wire, Stainless Steel, 10 lb. (S522506-G22)
- Westward MIG Welding Wire