Shop All MIG Welding Wire
Westward
MIG Weld Wire, E71T-1/1M, .045, 33 lb.
Mfr # 41R310
Zoro # G5081395
original price:
$114.87
11% off
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Spool
- AWS Classification E71T-1C, E71T-1M
- Tensile Strength 70,000-95,000 psi
- Material Carbon Steel
- Diameter 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 41R310
- Zoro # G5081395
- UPC # 190735830550
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 33 lb |
Arbor Hole Diameter | 2 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Spool Width | 4 in |
Spool Diameter | 12 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-1C/M, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-1C, E71T-1M, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 2% Thoriated Tungsten Electrode, 1/8, Red, 3PK (WTTH2125-3DP)
- WESTWARD Welding Wire, 0.045 in.dia., 58FC-G (20YC77)
- LINCOLN ELECTRIC Electrode and Nozzle, PK2 (KH652)
- POWERWELD Harris Style Cutting Tip, LP Propane/Natural Gas, #0NFF (6290-0NFF)
- WESTWARD Welding Wire, 0.035 in.dia., E71T-1 (20YD76)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN93)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.030 in. (30XP08)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AP10)
- WESTWARD Mig Welding Wire, ER70S-6, 0.035, 11lb (ER70S6-035-11)
- WESTWARD Welding Wire, 0.035 in.dia., E71T11 (20YD82)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XN81)
- Westward MIG Welding Wire