Shop All MIG Welding Wire
Westward
MIG Weld Wire, E71T-1/1M, 0.045, 11 lb.
Mfr # 41R309
Zoro # G5077213
original price:
$47.69
8% off
new price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 70,000-95,000 psi
- Welding Method FCAW
- AWS Classification E71T-1C, E71T-1M
- Container Size 11 lb
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R309
- Zoro # G5077213
- UPC # 190735830543
- Country of Origin China
- Category MIG Welding Wire
Dimensions
Diameter | 0.045 in |
Container Size | 11 lb |
Spool Diameter | 8 in |
Arbor Hole Diameter | 2 in |
Spool Width | 2 in |
Wire Diameter | 0.045 in |
Wire Diameter | 0.045 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 70 to 95 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 58 ksi, Spool Type Plastic Spool, Series E71T-1C/M, Weight 11 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-1C, E71T-1M, Welding Current Designation DCEP
Restrictions
- WARNING: This product can expose you to chemicals including Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN BEAUTY TOOLS Soldering Iron Heating Element, 550w (9279-550)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER316L, 10 lb. (41R354)
- JACKSON SAFETY Insight CLR Internal Safety Plate Dig ADF Helmet 10/Cs (41594)
- MAG-MATE Magnetic Weld Angle, 9-5/8x9-5/8in, 150lb (WSP0150R)
- WESTWARD MIG Weld Wire, E71T-1/1M, .063, 11 lb. (41R311)
- WESTWARD Mig Welding Wire, 0.035in., AWS A5.9 (20AN44)
- WESTWARD Mig Welding Wire, ER70S-6, 0.045, 44lb (ER70S6-045-44)
- WESTWARD MIG Welding Wire, ER308L, .045, 2 lb. (41R264)
- WESTWARD Flux Cored Welding Wire, E71T-1, 0.035 (24D981)
- WESTWARD MIG Welding Wire, ER308L, .045, 10 lb. (41R265)
- HOT MAX WIRE .025 2# MIG WELDING (22082)
- Westward MIG Welding Wire