Shop All MIG Welding Wire
Westward
MIG Weld Wire, 308LFC-O X, .035, 10 lb.
Mfr # 41R326
Zoro # G5077247
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 lb
- AWS Classification E308LFC-O
- Welding Method FCAW
- Material Stainless Steel
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R326
- Zoro # G5077247
- UPC # 190735830710
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 10 lb |
Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Wire Diameter | 0.035 in |
Spool Diameter | 8 in |
Arbor Hole Diameter | 2 in |
Spool Width | 2 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E308LFC-O, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E308LFC-O, Welding Current Designation DCEP, For Welding Position Flat, Horizontal
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hose, Welding, 1/4x100ft (20027455)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-510, 50 psi, Use With: Liquefied Propane (30-50-510)
- MILLER ELECTRIC TIG Torch Kit, W-350 Series (WP-18-25-R)
- ESAB ESAB Rebel EMP 285ic Multiprocess Welder (0558102554)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN86)
- WESTWARD Welding Wire, 0.035in.dia., 316FCO (20YC60)
- WESTWARD MIG Weld Wire, E71T-1/1M, .045, 33 lb. (41R310)
- WESTWARD Mig Welding Wire, 0.045in., AWS A5.9 (20AN83)
- WESTWARD MIG Weld Wire, ER4043, .035, 3 lb. 8 In (41R295)
- WESTWARD MIG Welding Wire, ER5356, .035, 16 lb. (41R301)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.045", 44 lb (ED033703)
- Westward MIG Welding Wire