Shop All MIG Welding Wire
Westward
MIG Weld Wire, 308LFC-O X, .035, 1 lb.
Mfr # 41R325
Zoro # G5075427
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Container Size 1 lb
- AWS Classification E308LFC-O
- Welding Method FCAW
- Container Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 41R325
- Zoro # G5075427
- UPC # 190735830703
- Country of Origin United States
- Category MIG Welding Wire
Dimensions
Container Size | 1 lb |
Diameter | 0.035 in |
Spool Diameter | 4 in |
Wire Diameter | 0.035 in |
Spool Width | 1 1/2 in |
Wire Diameter | 0.035 in |
Arbor Hole Diameter | 1/16 in |
Description
Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.035 in, Tensile Strength (As Welded) 75 ksi, Yield Strength (Minimum Required) Not Rated, Yield Strength (As Welded) Not Specified, Spool Type Plastic Spool, Series E308LFC-O, Weight 1 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E308LFC-O, Welding Current Designation DCEP, For Welding Position Flat, Horizontal
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 60 psi, Use With: Liquefied Propane (0781-3606)
- HAKKO PCB Holder, allows 360° use, has five different height settings (C1390C)
- ESAB ATOM ARC 7018 ACCLAIM 1/8x14x10/HSC Sti (255012056)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 250 psi, Use With: Argon, Helium, Nitrogen (KH1027)
- WESTWARD MIG Weld Wire, 308LFC-O X, .045, 1 lb. (41R327)
- WESTWARD MIG Welding Wire, ER4043, 0.035, 1 lb. (41R293)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.045 in. (30XP03)
- WESTWARD MIG Welding Wire, ER309L, .035, 30 lb. (41R275)
- WESTWARD MIG Weld Wire, ERCuSi-A X, .030, 2 lb. (41R319)
- WESTWARD Mig Welding Wire, ER5356, 0.047, 1lb (ER5356-047-01)
- FIREPOWER Er70S-6 Mild Stl Welding Wire .030" 2 lb (FPW1440-0215)
- Westward MIG Welding Wire