Shop All Pipe & Tubing Cutters
Westward
Midget Tube Cutter, 1/8-7/8 In
Mfr # 3CYU2
Zoro # G0718681
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 7/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Zinc
- Includes Spare Cutting Wheel for Copper
- Cutting Action Enclosed Feed Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYU2
- Zoro # G0718681
- UPC # 190735822746
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 2 13/16 in |
Overall Length (In.) | 2-13/16 |
Tool Width | 39 mm |
Tool Height | 56 1/2 mm |
Tool Length | 2 in |
Outside Dia. Cutting Capacity | 0.13 in - 0.88 in |
Details
Cutting Capacity | 1/8 in to 7/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Zinc |
Includes | Spare Cutting Wheel for Copper |
Cutting Action | Enclosed Feed Standard Wheel Cutter |
Blade Material | Steel |
Item | Tubing Cutter |
Features | Grooved Rollers For Close-To-Flare Cuts |
Replacement Wheel | 3CYU3 |
Product Type | Tubing Cutter |
Material Application | Aluminum, Copper, Steel |
Includes Reaming Tool | No |
Maximum Cutting Capacity | 15/16 in |
Tether Ready | No |
Replacement Blade | Mfr. No. 3CYU3 |
Minimum Cutting Capacity | 3/16 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, Steel, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 15/16 in, Tool Length 2 in, Tool Height 56 1/2 mm, Tool Width 39 mm, Body Material Zinc, Includes Reaming Tool No, Tether Ready No, Blade Material Steel, Features Grooved Rollers For Close-To-Flare Cuts, Includes Spare Cutting Wheel for Copper, Replacement Blade Mfr. No. 3CYU3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wall-Hung Toilet Cast Iron Waste Pipe 2 (6291-NA)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 4 in x 2 in Pipe Size (438420)
- SANITUBE Plate Flange Slip On 304, 3 (38SL4-300)
- ZORO SELECT 3/8" FNPT x MNPT Stainless Steel Ball Valve Inline (G-SSVM-38NLH)
- WESTWARD Ratcheting Tube Cutter, 5/16-1 1/16 In (3CYP9)
- WESTWARD Midget Tube Cutter, 1/8-1 1/8 In (3CYT1)
- WESTWARD PVC Pipe Cutter, Ratcheting, 1 To 1-5/8 In (1YNA6)
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- WESTWARD Heavy Duty Pipe Cutter, 1/8-2 In (3CYV3)
- WESTWARD 4 In. Pipe Cutter (3CYT8)
- RIDGID Quick Acting Tubing Cutter, Copper (153)
- Westward Plumbing Tools