Shop All Pipe & Tubing Cutters
Westward
Midget Tube Cutter, 1/8-5/8 In
Mfr # 3CYT4
Zoro # G2368983
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 5/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Zinc
- Includes Spare Cutting Wheel for Copper
- Cutting Action Enclosed Feed Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 3CYT4
- Zoro # G2368983
- UPC # 190735822685
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 4 in |
Overall Length (In.) | 4 |
Tool Length | 4 in |
Tool Width | 36 mm |
Tool Height | 48 1/2 mm |
Outside Dia. Cutting Capacity | 0.13 in - 0.63 in |
Details
Cutting Capacity | 1/8 in to 5/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Zinc |
Includes | Spare Cutting Wheel for Copper |
Cutting Action | Enclosed Feed Standard Wheel Cutter |
Blade Material | Steel |
Features | Grooved Rollers For Close-To-Flare Cuts |
Replacement Wheel | 3CYU3 |
Item | Tubing Cutter |
Product Type | Tubing Cutter |
Replacement Blade | Mfr. No. 3CYU3 |
Tether Ready | No |
Includes Reaming Tool | No |
Maximum Cutting Capacity | 11/16 in |
Material Application | Aluminum, Copper, Steel |
Minimum Cutting Capacity | 3/16 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Copper, Steel, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 11/16 in, Tool Length 4 in, Tool Height 48 1/2 mm, Tool Width 36 mm, Body Material Zinc, Includes Reaming Tool No, Tether Ready No, Blade Material Steel, Features Grooved Rollers For Close-To-Flare Cuts, Includes Spare Cutting Wheel for Copper, Replacement Blade Mfr. No. 3CYU3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Neorest AS 0.8 / 1 GPF Dual Flush One Piece Elongated Toilet with Integrated Smart Bidet Seat (MS8551CUMFG#01)
- ASAHI Strainer, Sediment, Screen 3/4", 20 Mesh (3182007)
- SLOAN Royal 180 H Flush Valve (ROYAL 180 H)
- KIBI Wall Mount Magnifying Make Up Mirror - Brush Gold (KMM100BG)
- WESTWARD Midget Tube Cutter, 1/8-7/8 In (3CYU2)
- WESTWARD Telescopic Tube Cutter, 3/16-1 1/4 In (3CYT3)
- WESTWARD Quick-Acting Tube Cutter, 11 13/32 In L, (3CYT6)
- WESTWARD Quick-Acting Tube Cutter, 8 5/16 In L, (3CYR5)
- WESTWARD Pipe Cutter, 1/2-2 in. Cap. (4YR88)
- WESTWARD Heavy Duty Pipe Cutter, 1/8-2 In (3CYV3)
- SUPERIOR TOOL Tube Cutter Red (37210)
- Westward Pipe & Tubing Cutters