Shop All Pipe & Tubing Cutters
Westward
Midget Tube Cutter, 1/8-1 1/8 In
Mfr # 3CYT1
Zoro # G2379404
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-1/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Zinc
- Includes Spare Cutting Wheel for Copper
- Cutting Action Enclosed Feed Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 3CYT1
- Zoro # G2379404
- UPC # 190735822654
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 6 5/16 in |
Overall Length (In.) | 6-5/16 |
Tool Length | 6 1/2 in |
Tool Height | 183 mm |
Tool Width | 56 mm |
Outside Dia. Cutting Capacity | 0.13 in - 1.13 in |
Details
Cutting Capacity | 1/8 in to 1-1/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Zinc |
Includes | Spare Cutting Wheel for Copper |
Cutting Action | Enclosed Feed Standard Wheel Cutter |
Blade Material | Steel |
Replacement Wheel | 3CYU3 |
Features | Grooved Rollers For Close-To-Flare Cuts |
Item | Tubing Cutter |
Product Type | Tubing Cutter |
Includes Reaming Tool | No |
Material Application | Aluminum Tubing, Brass, Thin Walled Copper |
Maximum Cutting Capacity | 1 3/16 in |
Tether Ready | No |
Replacement Blade | Mfr. No. 3CYU3 |
Minimum Cutting Capacity | 3/16 in |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum Tubing, Brass, Thin Walled Copper, Cutting Action Enclosed Feed Standard Wheel Cutter, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 6 1/2 in, Tool Height 183 mm, Tool Width 56 mm, Body Material Zinc, Includes Reaming Tool No, Tether Ready No, Blade Material Steel, Features Grooved Rollers For Close-To-Flare Cuts, Includes Spare Cutting Wheel for Copper, Replacement Blade Mfr. No. 3CYU3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Bell Trap Assy, PVC, 9x9" (FD2381-PVC)
- DELTA Delta Lewiston Wand Assembly Stainless (RP60931SS)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3414)
- LEGEND VALVE 3/8" T-806 NO LEAD PEX END BV (101-582NL)
- WESTWARD PVC Cutter, 1/8-1 5/8 In, Ergonomic (3CYN7)
- WESTWARD Enclosed Feed Tube Cutter, 1/4-2 3/8 In (3CYV6)
- WESTWARD 4 In. Pipe Cutter (3CYT8)
- WESTWARD Midget Tube Cutter, 1/8-5/8 In (3CYT4)
- WESTWARD Tube Cutter, 1/8-1 1/8 In, 8 5/16 L (3CYU1)
- WESTWARD Ratcheting Tube Cutter, 5/16-1 1/16 In (3CYP9)
- MASTERCOOL Professional Tubing Cutter, Mini (70027)
- Westward Plumbing Tools