Shop All Micrometers
Westward
Micrometer, 0 to 1", Ratchet
Mfr # 2YNA1
Zoro # G1033995
original price:
$96.05
10% off
new price: $86.39
/ea
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0 to 1"
- Features Enamel Frame, Vernier Scale
- Spindle Flat
- Anvil Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2YNA1
- Zoro # G1033995
- UPC # 190735803493
- Country of Origin China
- Category Micrometers
Dimensions
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Jaw Depth | 1.1 in |
Description
Mechanical Outside Micrometer, Range 0 in to 1 in, Resolution 0.001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification No, Jaw Depth 1.1 in, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter 0 in, Thimble Type Ratchet, Anvil Material Carbide, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Steel, Includes -, Lock Nut Type Lever, Maximum Measurement - Inch 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp Vertical Heavy Version, Horizontal Foot F1=14000, Fixed Clamping Spindle M16X150, Steel (K1253.014000)
- CALCULATED INDUSTRIES Inflatable Pry Bar/Leveling Tool (1190)
- MITUTOYO Point Micrometer, Ratchet Thimble (342-351-30)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 7mm (1207MSC)
- WESTWARD Electronic Micrometer, 1 to 2", IP54, SPC (2YMZ6)
- WESTWARD Digital Micrometer, 1 to 2", 0.0001, Ratchet (4KU88)
- WESTWARD Micrometer, 0 to 1", 0.001, Friction (4KU90)
- WESTWARD Digital Micrometer, 0 to 1", 0.0001, Ratchet (4KU87)
- WESTWARD Outside Micrometer, 2", Vernier Scale (2YNA8)
- MITUTOYO Micrometer, 6 to 7", 0.0001" (103-221)
- MITUTOYO Electronic Micrometer, 0 to 1", Ratchet (293-831-30)
- Westward Precision Measuring Tools