Shop All Axes, Hatchets, & Splitting Wedges
Westward
Michigan Axe.Single Bit, 36 IN
Mfr # 20C890
Zoro # G4793415
product price: $47.05
/ea
$47.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Wood
- Handle Length 3 ft
- Overall Length 36 in
- Head Material Steel
- Features Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 20C890
- Zoro # G4793415
- UPC # 190735761519
- Country of Origin El Salvador
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 3 ft |
Overall Length | 36 in |
Cutting Edge Length | 4 3/4 in |
Head Length | 7 1/2 in |
Blade Length | 4 5/8 in |
Blade Width | 4 5/8 in |
Description
Axe, Axe Type General Purpose Axes, Blade Edge Type Smooth, Blade Finish Lacquered, Blade Length 4 5/8 in, Blade Material Steel, Blade Width 4 5/8 in, Cutting Edge Length 4 3/4 in, Grip Material None, Handle Color Natural, Handle Length 3 ft, Handle Material Wood, Handle Style Curved, Head Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Anodized Aluminum Threaded Handle, 4 ft. (CC234R)
- FASTCAP 16 ft. Peel & Stick Standard Ruler Tape (FA136797)
- WESTWARD 9" L x Metal Cutting Reciprocating Saw Blade (24A533)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1/2" x 2" (HML.1/2)
- WESTWARD Splitting Wedge, 8-1/4 In, Solid Forged (20C891)
- WESTWARD Sledge Eye Maul, 36 In (20C892)
- WESTWARD Hatchet, Builders, 28 Oz (5MX31)
- WESTWARD 3 3/4 lb Pulaski Axe, 36 in L Hickory Handle (20C889)
- WARWOOD TOOL 10 Jimmy Wedge (40010)
- TRUPER 5LB FBG Pick Mattock (TP-5FD-C)
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- Westward Axes, Hatchets, & Splitting Wedges