Shop All Hex Keys
Westward
Metric Plain Hex Key, 9 mm Tip Size, 4 3/32 in Long, 9 mm Short
Mfr # 54TU83
Zoro # G5936371
product price: $1.05
/ea
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 3/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 3/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 3/32 in |
Handle Length | 4 3/32 in |
Tip Size | 9 mm |
Long Arm Length | 4 3/32 in |
Length Family | Short |
Short Arm Length | 9 mm |
Handle-Length | 4-3/32" |
Arm-Length | 4-3/32" |
Long-Arm-Length | 4-3/32" |
Short-Arm-Length | 9mm |
Description
Hex Key, Tip Size 9 mm, Long Arm Length 4 3/32 in, Short Arm Length 9 mm, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 4-1/2" Angle Grinder, Paddle, 7.5A, Paddle, Lock-On, AC/DC (9557PB)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-20IPX-5PK)
- URREA 3/4" drive 6-point short impact socket 1-3/4" (7528)
- WIDIA Straight Flute Hand Tap, Taper, 4 (14022)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 2.5 mm Short (54TU77)
- WESTWARD Metric Plain Hex Key, 7 mm Tip Size, 3 5/64 in Long, 7 mm Short (54TU81)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 2 15/64 in Long, 1/8 in Short (54TU42)
- WESTWARD Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK (40WY95)
- WESTWARD SAE Plain Hex Key, 5/32" Tip Size, 2 33/64 in Long, 5/32 in Short (54TU48)
- TEKTON 10 mm Ball End Hex T-Handle Key (KTX38100)
- Westward Hex Keys