Shop All Hex Keys
Westward
Metric Plain Hex Key, 8 mm Tip Size, 3 57/64 in Long, 8 mm Short
Mfr # 54TU82
Zoro # G5906000
$0.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 57/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 57/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 3 57/64 in |
Handle Length | 3 57/64 in |
Tip Size | 8 mm |
Length Family | Short |
Long Arm Length | 3 57/64 in |
Short Arm Length | 8 mm |
Handle-Length | 3-57/64" |
Short-Arm-Length | 8mm |
Long-Arm-Length | 3-57/64" |
Arm-Length | 3-57/64" |
Description
If you are looking for a high-quality hex key, this Westward 54TU82 Metric Plain Hex Key is the tool to have on hand. The 8 mm tip size of this hex key makes it easy to adjust fasteners. Made of alloy steel, the handle and arm are both 3 57/64 in. long. The black oxide finish gives the alloy steel blade a sleek look while also protecting against corrosion. With a plain handle, you can work with one or two hands without having to worry about slippage or slipping from your grip. If you need an affordable hex key that will get the job done, then this Westward 54TU82 Metric Plain Hex Key is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Thread Measuring Triangle Set (Z9035)
- M.A. FORD 5/8 82 Hss 3Fl Spi. C (92062502)
- DRILL AMERICA 3/8" Cobalt Short Threaded Shank Drill Bit Overall Length 1-1/4 (TSD3/8S)
- GEARWRENCH 3/4" Drive Micrometer Torque Wrench 100-600 ft/lbs. (85065M)
- WESTWARD Metric Plain Hex Key, 9 mm Tip Size, 4 3/32 in Long, 9 mm Short (54TU83)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 4 27/32 in Long, 12 mm Short (54TU73)
- WESTWARD Metric Plain Hex Key, 7 mm Tip Size, 3 5/64 in Long, 7 mm Short (54TU81)
- WESTWARD SAE Plain Hex Key, 1/4" Tip Size, 3 17/64 in Long, 1/4 in Short (54TU41)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 4 mm Short (54TU91)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- GEDORE Torx(R) Flag Handle Star Key, T5 Tip Size, 4 59/64 in Long (2142 TX T5)
- Westward Wrenches