Shop All Hex Keys
Westward
Metric Plain Hex Key, 7 mm Tip Size, 3 5/64 in Long, 7 mm Short
Mfr # 54TU81
Zoro # G5594780
original price:
$0.82
13% off
new price: $0.71
/ea
$0.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 5/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 5/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 5/64 in |
Handle Length | 3 5/64 in |
Tip Size | 7 mm |
Length Family | Short |
Long Arm Length | 3 5/64 in |
Short Arm Length | 7 mm |
Arm-Length | 3-5/64" |
Long-Arm-Length | 3-5/64" |
Short-Arm-Length | 7mm |
Handle-Length | 3-5/64" |
Description
Hex Key, Tip Size 7 mm, Long Arm Length 3 5/64 in, Short Arm Length 7 mm, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/16"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-3/16)
- MIDWEST RAKE Box Mixer, 5" dia., 7/16" x 23" Hex Shaft (47429)
- WALTER SURFACE TECHNOLOGIES 2-9/16 X 2 Carbide Core Cut Annular Cutters Weldon Shank (05D509)
- DRILL AMERICA m14x1 Carbon Steel Hex Die (DWTSMH14X1)
- WESTWARD Metric Plain Hex Key, 9 mm Tip Size, 4 3/32 in Long, 9 mm Short (54TU83)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- WESTWARD Metric L-Shape Hex Key, 2.5 mm Tip Size (ESSHK2.5M)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- EKLIND SAE Plain Hex Key, 3/32" Tip Size, 9 in Long, 3 in Short (51906)
- Westward Hex Keys & Hex Key Sets