Shop All Hex Keys
Westward
Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 4 mm Short
Mfr # 54TU91
Zoro # G5581657
product price: $0.48
/ea
$0.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 3/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 3/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 4 3/32 in |
Handle Length | 4 3/32 in |
Tip Size | 4 mm |
Long Arm Length | 4 3/32 in |
Length Family | Long |
Short Arm Length | 4 mm |
Arm-Length | 4-3/32" |
Handle-Length | 4-3/32" |
Long-Arm-Length | 4-3/32" |
Short-Arm-Length | 4mm |
Description
Hex Key, Tip Size 4 mm, Long Arm Length 4 3/32 in, Short Arm Length 4 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, Triple Square SAE Socket, 12 Points (J4718N)
- PROSKIT Die Set, RG8 BNC/TNC, 0.080/.100/.429 Hex (300-049)
- CRAFTSMAN Sockets, 1/2" Drive 16mm Metric Impact S (CMMT15864)
- DAYTON Lower Blade (TT35216012G)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 6 7/32 in Long, 8 mm Short (54TU94)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 17 mm Short (54TU87)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 5 15/64 in Long, 1/2 in Short (54TU40)
- WESTWARD Plain L Key, 3/16 in Tip Size, 2 49/64 in Long, 3/16 in Short (54TU43)
- PROSKIT Precision Screwdriver, Hex 2.5x50mm (SD-081-H6)
- Westward Hex Keys