Shop All Hex Keys
Westward
Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short
Mfr # 54TU90
Zoro # G5547031
product price: $0.47
/ea
$0.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 7/8 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 7/8 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 7/8 in |
Handle Length | 3 7/8 in |
Tip Size | 3 mm |
Long Arm Length | 3 7/8 in |
Length Family | Long |
Short Arm Length | 3 mm |
Short-Arm-Length | 3mm |
Arm-Length | 3-7/8" |
Long-Arm-Length | 3-7/8" |
Handle-Length | 3-7/8" |
Description
Hex Key, Tip Size 3 mm, Long Arm Length 3 7/8 in, Short Arm Length 3 mm, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- KIPP Angle Brackets for KIPP Toggle Clamps (K0098.02)
- KLEIN TOOLS Multi-Bit Screwdriver, 1/4 in, 5/16 in Drive Size, Phillips, Slotted Style, 4-Piece (32559)
- DIABLO 5 in. L X 5 in. W Ceramic Blend Assorted Grit Assorted Drywall ROS Disk (DCD050ASTH15G)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 6 37/64 in Long, 10 mm Short (54TU84)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 4 3/32 in Long, 4 mm Short (54TU91)
- WESTWARD Metric Plain Hex Key, 19 mm Tip Size, 10 55/64 in Long, 19 mm Short (54TU88)
- WESTWARD Metric L-Shape Hex Key, 8 mm Tip Size (ESSHK08M)
- WESTWARD Plain L Key, 7/16 in Tip Size, 7 31/64 in Long, 7/16 in Short (54TU66)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- TEKTON 3 mm Ball End Hex L-Key (KLX82030)
- Westward Hex Keys