Shop All Hex Keys
Westward
Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short
Mfr # 54TU78
Zoro # G5910173
product price: $0.42
/ea
$0.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 15/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 15/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 15/64 in |
Handle Length | 2 15/64 in |
Tip Size | 3 mm |
Length Family | Short |
Long Arm Length | 2 15/64 in |
Short Arm Length | 3 mm |
Arm-Length | 2-15/64" |
Handle-Length | 2-15/64" |
Long-Arm-Length | 2-15/64" |
Short-Arm-Length | 3mm |
Description
Hex Key, Tip Size 3 mm, Long Arm Length 2 15/64 in, Short Arm Length 3 mm, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA SK10 Concealed Blade Safety Knife (1096854)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 6in, Transparnt (18)
- MILWAUKEE TOOL M12 AIRSNAKE Drain Cleaning Air Gun Kit (2572B-21)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 3 57/64 in Long, 8 mm Short (54TU82)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- WESTWARD Metric Plain Hex Key, 14 mm Tip Size, 5 7/16 in Long, 14 mm Short (54TU74)
- WESTWARD SAE Plain Hex Key, 3/4" Tip Size, 11 7/32 in Long, 3/4 in Short (54TU60)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short (54TU90)
- EKLIND Ergonomic 3/8" Tip Size, 9 in Long (61924)
- Westward Hex Keys & Hex Key Sets