Shop All Hex Keys
Westward
Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 2.5 mm Short
Mfr # 54TU77
Zoro # G5912063
product price: $0.39
/ea
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 2 5/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 2 5/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 2 5/32 in |
Handle Length | 2 5/32 in |
Tip Size | 2.5 mm |
Length Family | Short |
Long Arm Length | 2 5/32 in |
Short Arm Length | 2.5 mm |
Long-Arm-Length | 2-5/32" |
Arm-Length | 2-5/32" |
Handle-Length | 2-5/32" |
Short-Arm-Length | 2.5mm |
Description
Hex Key, Tip Size 2.5 mm, Long Arm Length 2 5/32 in, Short Arm Length 2.5 mm, Black Oxide, Length Family Short, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, CEM132B4TIALN (CEM132B4TIALN)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 3/16 in Tip, 1 7/8 in L (54TM44)
- WESTCOTT T-Square, Acrylic and Wood, Wood, 36in (WH-36)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (911UMS)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 3 57/64 in Long, 8 mm Short (54TU82)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 4 27/32 in Long, 12 mm Short (54TU73)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- WESTWARD SAE Plain Hex Key, 3/16" Tip Size, 4 31/64 in Long, 3/16 in Short (54TU58)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- WESTWARD Metric Plain Hex Key, 12 mm Tip Size, 8 7/32 in Long, 12 mm Short (54TU85)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- Westward Hex Keys & Hex Key Sets