Shop All Hex Keys
Westward
Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short
Mfr # 54TU75
Zoro # G5573010
$5.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 6 7/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 6 7/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 6 7/32 in |
Handle Length | 6 7/32 in |
Tip Size | 17 mm |
Length Family | Short |
Long Arm Length | 6 7/32 in |
Short Arm Length | 17 mm |
Handle-Length | 6-7/32" |
Short-Arm-Length | 17mm |
Arm-Length | 6-7/32" |
Long-Arm-Length | 6-7/32" |
Description
The WESTWARD 54TU75 Metric Plain Hex Key is a versatile tool that will help you get the job done. The black oxide finish on this hex key resists corrosion and wear, making it perfect for harsh conditions. It has an alloy steel blade and handle, which provides strength and durability. The tip size of 17 mm means you can use this hex key with a variety of fasteners. This hex key features a plain handle design, allowing you to work with ease. If you need a high quality hex key that won't let you down, the WESTWARD 54TU75 Metric Plain Hex Key is what you want to equip yourself with.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARLEC Collet, ER32, 1/2 (ER32-0500)
- DRILL AMERICA 1/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1/8)
- MILWAUKEE TOOL Impact Wrench, Cordless, 12V DC, 3200 RPM (2552-20, 48-11-2440)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #48 (C18101)
- WESTWARD Metric Plain Hex Key, 8 mm Tip Size, 3 57/64 in Long, 8 mm Short (54TU82)
- WESTWARD Metric Plain Hex Key, 3 mm Tip Size, 2 15/64 in Long, 3 mm Short (54TU78)
- WESTWARD Metric Plain Hex Key, 7 mm Tip Size, 3 5/64 in Long, 7 mm Short (54TU81)
- WESTWARD Metric Plain Ball Hex Key, 2 mm Tip Size, 3 13/64 in Long, 19/32 in Short, 10 PK (40WY88)
- WESTWARD Metric Plain Ball Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK (40WY96)
- WESTWARD Metric Plain Ball Hex Key, 2.5 mm Tip Size, 3 1/2 in Long, 2.5 mm Short, 10 PK (40WY84)
- NEWPORT FASTENERS 1/8" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (764934-100)
- Westward Wrenches