Shop All Hex Keys
Westward
Metric Plain Hex Key, 14 mm Tip Size, 5 7/16 in Long, 14 mm Short
Mfr # 54TU74
Zoro # G5634190
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 5 7/16 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 5 7/16 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 5 7/16 in |
Handle Length | 5 7/16 in |
Tip Size | 14 mm |
Short Arm Length | 14 mm |
Length Family | Short |
Long Arm Length | 5 7/16 in |
Handle-Length | 5-7/16" |
Long-Arm-Length | 5-7/16" |
Arm-Length | 5-7/16" |
Short-Arm-Length | 14mm |
Description
With a plain handle and an alloy steel blade, the Westward 54TU74 Metric Plain Hex Key is a high-quality tool that will get the job done. The hex key has an arm length of 5 7/16 in. and a handle length of 5 7/16 in. It features a black oxide finish on its alloy steel blade and alloy steel handle. This metric hex key has a tip size of 14 mm, while its material is made from alloy steel. Its plain handle type makes it easy to grip and use this hex key for your next project. The Westward 54TU74 Metric Plain Hex Key is the perfect tool for getting all kinds of jobs done around the house or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PUNCH-RD COND SPEED SS 2IN (745SP-2P)
- MILWAUKEE TOOL 5 3/8 in Aluminum Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4075)
- CRESCENT LUFKIN 1/2" x 66' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1294SF590N)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4058D)
- WESTWARD Metric Plain Hex Key, 7 mm Tip Size, 3 5/64 in Long, 7 mm Short (54TU81)
- WESTWARD Metric Plain Hex Key, 9 mm Tip Size, 4 3/32 in Long, 9 mm Short (54TU83)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 2.5 mm Short (54TU77)
- WESTWARD Metric Plain Hex Key, 10 mm Tip Size, 4 3/8 in Long, 10 mm Short (54TU72)
- WESTWARD SAE Plain Hex Key, 3/32" Tip Size, 2 3/32 in Long, 3/32 in Short (54TU44)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 1/2" Tip Size, 10 PK (00500KHL)
- Westward Hex Keys