Shop All Hex Keys
Westward
Metric Plain Hex Key, 12 mm Tip Size, 4 27/32 in Long, 12 mm Short
Mfr # 54TU73
Zoro # G5912370
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 27/32 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 4 27/32 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Arm Length | 4 27/32 in |
Handle Length | 4 27/32 in |
Tip Size | 12 mm |
Short Arm Length | 12 mm |
Length Family | Short |
Long Arm Length | 4 27/32 in |
Short-Arm-Length | 12mm |
Arm-Length | 4-27/32" |
Long-Arm-Length | 4-27/32" |
Handle-Length | 4-27/32" |
Description
The Westward 54TU73 Metric Plain Hex Key is the tool you need for those tight, hard-to-reach places. The hex key has a plain handle and offers an alloy steel finish. With a 12 mm tip size, this hex key is 4 27/32 in. long. It features alloy steel arm and handle material with black oxide finish on the blade. The Westward 54TU73 Metric Plain Hex Key will give you the ease of use that you are looking for when working with fasteners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- WESTWARD 3/4 in Drive, 1-9/16" 12 pt SAE Socket, 12 Points (20HW67)
- ITL 1000V Insulated Ratcheting Box Wrench, 1/2" (07052)
- ENERPAC A220, 20 Ton, C-Clamp Hydraulic Press (A220)
- WESTWARD Metric Plain Hex Key, 17 mm Tip Size, 6 7/32 in Long, 17 mm Short (54TU75)
- WESTWARD Metric Plain Hex Key, 2.5 mm Tip Size, 2 5/32 in Long, 2.5 mm Short (54TU77)
- WESTWARD Metric Plain Hex Key, 4 mm Tip Size, 2 23/32 in Long, 4 mm Short (54TU79)
- WESTWARD SAE Plain Ball Hex Key, 3/16" Tip Size, 4 1/2 in Long, 3/16 in Short, 10 PK (40WY75)
- WESTWARD Metric Plain Ball Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK (40WY96)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- WERA Metric Plain Ball Hex Key, 4 mm Tip Size, 6 in Long, 3 in Short (05022704001)
- Westward Hex Keys & Hex Key Sets