Shop All Hex Keys
Westward
Metric Plain Ball Hex Key, 2 mm Tip Size, 3 13/64 in Long, 19/32 in Short, 10 PK
Mfr # 40WY88
Zoro # G3711596
original price:
$6.55
7% off
new price: $6.05
/pk 10, $0.61/ea
$6.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 13/64 in
- Blade Material Alloy steel
- Finish Black Oxide
- Handle Length 3 13/64 in
- Handle Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 13/64 in |
Handle Length | 3 13/64 in |
Tip Size | 2 mm |
Length Family | Long |
Long Arm Length | 3 13/64 in |
Short Arm Length | 19/32 in |
Handle-Length | 3-13/64" |
Arm-Length | 3-13/64" |
Long-Arm-Length | 3-13/64" |
Short-Arm-Length | 2mm |
Description
Hex Key, Tip Size 2 mm, Long Arm Length 3 13/64 in, Short Arm Length 19/32 in, Black Oxide, Length Family Long, Hex, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant No, Insulated No, Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Adjustable Wrench, 2 7/32" Jaw Capacity (CMMT81626)
- PROTO 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4952CF)
- OTC Pry Bars, Indexable Pry Bar, 12 In. L (7173)
- DAYTON Utility Nozzle, Gulper Nozzle (61HW19)
- WESTWARD Metric Plain Ball Hex Key, 5 mm Tip Size, 4 37/64 in Long, 5 mm Short, 10 PK (40WY97)
- WESTWARD Metric Plain Ball Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK (40WY96)
- WESTWARD Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK (40WY95)
- WESTWARD SAE Plain Hex Key, 1/2" Tip Size, 8 15/16 in Long, 1/2 in Short (54TU55)
- WESTWARD Plain L Key, 5/16 in Tip Size, 5 63/64 in Long, 5/16 in Short (54TU62)
- WESTWARD Metric L-Shape Hex Key, 2.5 mm Tip Size (ESSHK2.5M)
- MAYHEW HEX KEY SET Metric HD Twisted 9pc (MY45053)
- Westward Hex Keys & Hex Key Sets