Shop All Hex Keys
Westward
Metric L-Shape Hex Key, 8 mm Tip Size
Mfr # ESSHK08M
Zoro # G2422729
product price: $0.83
/ea
Sold in multiples of 24 for $19.92
$19.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Hex
- Fits Brand Westward
- For Use With Mfr. Model Number 4YR72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 8 mm |
Length Family | Short |
Details
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Fits Brand | Westward |
Item | Hex Key |
For Use With Mfr. Model Number | 4YR72 |
Measurement Type | Metric |
Tether Ready | No |
Number of Tips | 2 |
Key Shape | L-Shape |
Number of Ball Ends | 0 |
Description
Short Series Hex Key, 8, For Use With Grainger Item Number 4YR72, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handle, Feed (94897)
- PROTO 1/4 in Drive, 7/16" 6 pt SAE Socket, 6 Points (J4714LB)
- HUSQVARNA Diamond Saw Blade, Demolition, 20" dia. (Elite Cut Block 20)
- WIHA 9 Piece Bi-Material Grip Plier Set Insulated Handle (32999)
- WESTWARD Metric L-Shape Hex Key, 2.5 mm Tip Size (ESSHK2.5M)
- WESTWARD Metric L-Shape Hex Key, 4 mm Tip Size (ESSHK04M)
- WESTWARD SAE Plain Hex Key, 7/32" Tip Size, 4 7/8 in Long, 7/32 in Short (54TU67)
- WESTWARD SAE Plain Hex Key, 1/8" Tip Size, 3 47/64 in Long, 1/8 in Short (54TU57)
- WESTWARD SAE Plain Hex Key, 5/64" Tip Size, 3 3/16 in Long, 5/64 in Short (54TU64)
- WESTWARD Plain L Key, 14 mm Tip Size, 9 11/64 in Long, 14 mm Short (54TU86)
- VEGA TORx(R) L-Key (Short), 40 (LT40S)
- Westward Hex Keys