Shop All Hex Keys
Westward
Metric L-Shape Hex Key, 1.5 mm Tip Size
Mfr # ESSHK1.5M
Zoro # G2416989
Sold in multiples of 24 for $19.92
$19.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- SAE or Metric Metric
- Shape Hex
- For Use With Mfr. Model Number 4YR72
- Fits Brand Westward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Tip Size | 1.5 mm |
Length Family | Short |
Details
Handle Type | L-Shape |
SAE or Metric | Metric |
Shape | Hex |
Item | Hex Key |
For Use With Mfr. Model Number | 4YR72 |
Fits Brand | Westward |
Measurement Type | Metric |
Number of Tips | 2 |
Key Shape | L-Shape |
Tether Ready | No |
Number of Ball Ends | 0 |
Description
Short Series Hex Key, 1-1/2, For Use With Grainger Item Number 4YR72, Fits Brand Westward
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 20 in. Red Magrail Low Profile No Studs (MR20R)
- AMPCO SAFETY TOOLS Non-Sparking Slotted Screwdriver 1/4 in Round (S-38)
- REMCO Mega Scoop, 9Wx11L, Blue (65523)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97606)
- WESTWARD SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 5/32 in Short (54TU63)
- WESTWARD SAE Plain Hex Key, 3/4" Tip Size, 11 7/32 in Long, 3/4 in Short (54TU60)
- WESTWARD SAE Plain Hex Key, 1/16" Tip Size, 2 63/64 in Long, 1/16 in Short (54TU54)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 6 mm Short (54TU93)
- WESTWARD Metric Plain Hex Key, 7 mm Tip Size, 3 5/64 in Long, 7 mm Short (54TU81)
- WESTWARD Metric Plain Hex Key, 6 mm Tip Size, 3 1/2 in Long, 6 mm Short (54TU80)
- EKLIND Ergonomic T50 Tip Size, 6 in Long (68650)
- Westward Hex Keys & Hex Key Sets