Shop All Service & Pump Wrenches
Westward
Meter Key, 60 in., Steel, Powder-Coated
Mfr # 31MJ73
Zoro # G9193773
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4 in
- Material Alloy Steel
- Finish Powder Coated
- Handle Color Red
- Includes Bits No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MJ73
- Zoro # G9193773
- UPC # 190735810910
- Country of Origin El Salvador
- Category Service & Pump Wrenches
Dimensions
Size | 3/4 in |
Overall Length | 60 in |
Handle Diameter | 3/4 in |
Handle Length | 13 15/16 in |
Details
Item | Meter Key |
Material | Alloy Steel |
Finish | Powder Coated |
Handle Color | Red |
Includes Bits | No |
Compatible with Product Type | Service keys |
Corrosion Resistant | No |
Head Configuration | Round |
Non-Sparking | No |
Securing Chain | No |
Insulated | No |
Key Style | Water Meter Key |
Handle Shape | T |
Non-Magnetic | No |
Measurement Type | SAE |
For System Type | Water |
Description
Meter Key, Size 3/4 in, Handle Shape T, Overall Length 60 in, Alloy Steel, Service keys, Water, SAE, Powder Coated, Non-Magnetic No
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO DS 200 Plus 8" Bench Grinder (604200420)
- IRWIN BIT DRILL17/64""COBALT CD (3016017)
- DYNABRADE RA Air File, 18 CFM, 5000 SPM, 1/4 Stroke (12250)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54538)
- WESTWARD Meter Key, 32 in., Steel, Powder-Coated (31MJ72)
- WESTWARD Adjustable Operating Wrench, 36 to 60 in. (31MJ69)
- WESTWARD Valve Wheel Wrench, Single-End, 15-1/2 In (5PWF1)
- WESTWARD Valve Wheel Wrench, F Type, 12 In (5PWF3)
- WESTWARD Valve Wheel Wrench, Claw, 21-3/8 In (5PWF2)
- WESTWARD Valve Wheel Wrench, Single-End, 15 In (5PWE8)
- JONARD TOOLS Stubby Speed Wrench, 4 in L., 7/16 in Head (ASWS-R716)
- Westward Service & Pump Wrenches