Shop All Snips
Westward
Metal Cutting Snip, Left, 9 3/4 in, Steel
Mfr # 1UG18
Zoro # G3304305
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 3/4 in
- Material Steel
- Features Plastic Soft Grip Handle Design
- Number of Pieces 1
- Safety Latch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9 3/4 in |
Cutting Length | 1 1/4 in |
Details
Cutting Action | Left |
Material | Steel |
Features | Plastic Soft Grip Handle Design |
Number of Pieces | 1 |
Safety Latch | Yes |
Metal Gauge | 18 Mild |
Handle Design | Plastic Soft Grip |
Cutting Edge | Nonserrated |
Item | Metal Cutting Snip |
Handle Color | Red |
Cutting Direction | Left |
Snip Type | General Purpose Metal Snips |
Grip Material | Plastic |
Material Application | Metal |
Blade Material | Steel |
Grip Type | Straight |
Cutting Edge Type | Non-Serrated |
Maximum Sheet Thickness | 18 ga |
Handle Material | Plastic |
Non-Sparking | No |
Description
If you are looking for a pair of metal cutting snips, the Westward 1UG18 Snip is what you need. The left-handed model will make your job easier and faster. Featuring a plastic soft grip handle design, this 9 3/4 in. long snip is comfortable to use and provides optimal control while working. The left-handed design gives you better leverage when cutting metals with 18 mild steel gauge. This tool's 1 1/4 in. cutting length makes it easy to cut through thin sheet metal quickly and efficiently. The Westward Metal Cutting Snip is the right choice for all your metal cutting needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery, (1) 4.0 Ah, Li-Ion (GBA18V40)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X30)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- WESTWARD Metal Cutting Snip, Straight, 9-3/4 in Length, 1-1/4 in Cutting Length, Steel, Soft Grip Handle (5MX59)
- WESTWARD Tinners Snip Set, Straight, 7 in 10 in, Steel (4YP53)
- WESTWARD Metal Cutting Snip, Straight, 11 1/2 in, Alloy Steel (5MW41)
- WESTWARD Tinners Snip, Straight, 12 in, Steel (4YP52)
- WESTWARD Offset Aviation Snip Set, Left/Right, 9 3/4 in, Forged steel (4YP54)
- WESTWARD Metal Cutting Snip, Right, 9 3/4 in, Steel (1UG17)
- MALCO Trim Nail Punch, Heavy Duty, Blue, 8 In (TNP2S)
- Westward Knives, Cutters & Snips