Shop All Automotive Battery Terminal Components & Parts
Westward
Medium Duty Plug, Brass/Silver, 1/0 Gauge
Mfr # 23PC34
Zoro # G5351437
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 12V Battery
- Gauge 1/0 ga.
- Color Red
- Stud Size 2 23/64 in
- Connection Material Brass with Silver Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 23PC34
- Zoro # G5351437
- UPC # 190735777565
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 2 23/64 in |
Depth | 1 in |
Width | 1/2 in |
Length | 3 3/16 in |
Overall Depth | 2 3/16 in |
Overall Height | 1 in |
Description
Plug, Maximum Current 150A, Color Red, Connection Type Plug-In, Connection Material Silver Plated Brass, Housing Material Plastic, Compatible Product Type 12/24V Battery, Gauge 1/0 ga, Includes Connector, Length 3 3/16 in, Material Polypropylene/Copper, Maximum Voltage 12/24V, Overall Depth 2 3/16 in, Overall Height 1 in, Polarity Neutral, Stud Size 2 23/64 in, Voltage Drop Range 0.001 V DC, Width 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN CCU Extension Cable 5M (010-11156-30)
- VELVAC Model 2010 Mirror, Left, Heated/Remte/Ltd (708369)
- STEELMAN 8-Piece Wheel Stud Cleaner Set (60099)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 8, BL-508 (BL-508)
- WESTWARD Lug, 3/8 In, Copper, 1/0, Crimp/Solder, PK2 (23YZ02)
- WESTWARD Lug, 2 ga., 3/8 In, Copper, Crimp/Solder, PK2 (23YY96)
- WESTWARD Battery Terminal, 3/0 ga., Purple, PK5 (23PC81)
- WESTWARD Lug, 3/0ga, 3/8 In, Copper, Crimp/Solder, PK2 (23YZ06)
- WESTWARD Battery Cable, 3/0 ga, 100ft., Red (19YD89)
- WESTWARD Lug, 2/0ga, 3/8 In, Crimp/Solder, PK25 (23YZ96)
- QUICKCABLE Battery Cable, 1/0 AWG, Solid, 60V, PVC, Blk (200106-396-025)
- Westward Automotive Battery Equipment