Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 9/32,135 Deg
Mfr # 2UFW1
Zoro # G0989055
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/32 in
- Decimal Equivalent 0.2813
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFW1
- Zoro # G0989055
- UPC # 190735802748
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 9/32 in |
Overall Length | 3 3/4 in |
Flute Length | 2 1/4 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 9/32 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.2813
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-20 HSS Plug Hand Tap (DWTST5/8-20P)
- NUPLA Sledge Hammer, 1-1/2 lb., 12 In, Fiberglass (6894105)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H268GB)
- WESTWARD 14 in L 2 in Cap. Aluminum Straight Pipe Wrench (3MA12)
- WESTWARD Mechanics Drill, 3/8 Shank, 29/64, HSS (5UDL3)
- WESTWARD Mechanics Drill, HSS, 15/32,135 Deg (2UFX4)
- WESTWARD Mechanics Drill, HSS, 3/32,135 Deg (2UFU7)
- WESTWARD Mechanics Drill, HSS, 3/16,135 Deg (2UFV4)
- WESTWARD Mechanics Drill, HSS, 31/64,135 Deg (2UFX5)
- WESTWARD Mechanics Drill, HSS, 1/2,135 Deg (2UFX6)
- KODIAK CUTTING TOOLS 7/16 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410592)
- Westward Mechanics Length Drill Bits