Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 5/64,135 Deg
Mfr # 2UFU6
Zoro # G2873446
$1.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/64 in
- Decimal Equivalent 0.0781
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2UFU6
- Zoro # G2873446
- UPC # 190735802618
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/64 in |
Flute Length | 1 in |
Overall Length | 2 in |
Shank Dia. | 5/64 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Maximum Drilling Depth | 3/4 in |
Drill Diameter Tolerance | +0.000 / -.0010 |
Shank Length | 1 in |
Description
Mechanics Length Drill Bit, 5/64 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.0781
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Impact Wrench w/ BONUS BATTERY (DCF891B/DCBP034-2)
- DRILL AMERICA 35/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN35/64)
- CAPRI TOOLS 1/2 in Drive 17 mm 6-Point Metric Stubby Impact Socket (CP55417)
- DEWALT 1/2" (13mm) Spade Handle Drill (DW130V)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- WESTWARD Mechanics Drill, HSS, 9/32,135 Deg (2UFW1)
- WESTWARD Mechanics Drill, HSS, 7/16,135 Deg (2UFX2)
- WESTWARD Mechanics Drill, HSS, 5/16,135 Deg (2UFW3)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 3/8 (C30524)
- Westward Mechanics Length Drill Bits