Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 5/32,135 Deg
Mfr # 2UFV2
Zoro # G2745303
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Decimal Equivalent 0.1563
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFV2
- Zoro # G2745303
- UPC # 190735802663
- Country of Origin China
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/32 in |
Shank Dia. | 5/32 in |
Flute Length | 1 11/16 in |
Overall Length | 2 3/4 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 5/32 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.1563
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 40 oz. Ball Peen Hammer, 15-1/2" Poly/Thermoplatic Handle (45RC19)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (54TN08)
- YG-1 TOOL CO Point SV125 H-Coated Super Cobalt SV (SV125060)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2038R)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- WESTWARD Mechanics Drill, HSS, 1/4,135 Deg (2UFV8)
- WESTWARD Mechanics Drill, HSS, 23/64,135 Deg (2UFW6)
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- WESTWARD Mechanics Drill, HSS, 13/32,135 Deg (2UFW9)
- KNKUT 1764 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-17-64)
- Westward Drill Bits