Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 5/16,135 Deg
Mfr # 2UFW3
Zoro # G0321081
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/16 in
- Decimal Equivalent 0.3125
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2UFW3
- Zoro # G0321081
- UPC # 190735802762
- Country of Origin Multiple
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Overall Length | 4 in |
Flute Length | 2 1/2 in |
Shank Dia. | 5/16 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 5/16 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Power Clamp, Round Bore, 5000lb. (891)
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 32, H=21, D=6, Stainless Steel Polished (K0150.232062)
- APEX TOOL GROUP Male Hex Drive With 3/8 Male (EX-370)
- TECHNIKS Slotted Collet Key Adapter, DNA16 (DNA16TWA)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- WESTWARD Mechanics Drill, HSS, 19/64,135 Deg (2UFW2)
- WESTWARD Mechanics Drill, HSS, 25/64,135 Deg (2UFW8)
- WESTWARD Mechanics Drill, HSS, 3/16,135 Deg (2UFV4)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- WESTWARD Mechanics Drill, 3/8 Shank, 29/64, HSS (5UDL3)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- Westward Drill Bits