Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 3/8,135 Deg
Mfr # 2UFW7
Zoro # G1675423
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.3750
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFW7
- Zoro # G1675423
- UPC # 190735802809
- Country of Origin China
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Flute Length | 2 11/16 in |
Overall Length | 4 1/8 in |
Shank Dia. | 3/8 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 3/8 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS ER Collet, ER32, 5/32 in. (04232-5/32)
- BOSCH 5PK 14x4x6 Hamm Bit (HCBG0605T)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892808)
- ASTRO PNEUMATIC 3/8" Drive Drive Nano Impact Sockets, 14 pcs., 3/8", Metric (78314)
- WESTWARD Mechanics Drill, HSS, 3/32,135 Deg (2UFU7)
- WESTWARD Mechanics Drill, HSS, 3/16,135 Deg (2UFV4)
- WESTWARD Mechanics Drill, HSS, 25/64,135 Deg (2UFW8)
- WESTWARD Mechanics Drill, HSS, 23/64,135 Deg (2UFW6)
- WESTWARD Mechanics Drill, HSS, 15/32,135 Deg (2UFX4)
- WESTWARD Mechanics Drill, HSS, 11/32,135 Deg (2UFW5)
- VIKING 1/4"-20 Type 23-UB Straight Flute Taper Magnum Tap, PK3 (60830)
- Westward Mechanics Length Drill Bits