Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 3/32,135 Deg
Mfr # 2UFU7
Zoro # G1420666
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/32 in
- Decimal Equivalent 0.0938
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFU7
- Zoro # G1420666
- UPC # 190735802625
- Country of Origin China
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3/32 in |
Overall Length | 2 1/4 in |
Flute Length | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 3/32 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.0938
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 14-Tool Stubby Combination Wrench Holder Red (OWP21214)
- MILWAUKEE TOOL 3/8 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4685)
- E-Z UP Dust Containment Pole, Gray, Steel, PK2 (54733)
- CRESCENT NICHOLSON CHAINSW FILE 7/32X8"" 3PC (02230B)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- WESTWARD Mechanics Drill, HSS, 13/64,135 Deg (2UFV5)
- WESTWARD Mechanics Drill, HSS, 1/16,135 Deg (2UFU5)
- WESTWARD Mechanics Drill, HSS, 15/64,135 Deg (2UFV7)
- WESTWARD Mechanics Drill, HSS, 15/32,135 Deg (2UFX4)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- Westward Mechanics Length Drill Bits