Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 29/64,135 Deg
Mfr # 2UFX3
Zoro # G3460615
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 29/64 in
- Decimal Equivalent 0.4531
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFX3
- Zoro # G3460615
- UPC # 190735802854
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 29/64 in |
Flute Length | 3 in |
Overall Length | 4 5/8 in |
Shank Dia. | 29/64 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 29/64 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.4531
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 1/2" Dr, 6 in L, 1 Pieces, Chrome (53YV75)
- METABO Corded Burnisher, 3000 RPM, 14.5 A (SE 17-200 RT)
- DRILL AMERICA #4x4" Extra Long Combined Drill Bit and Countersink (DEW4X4)
- APEX TOOL GROUP 3/8" Drive, 3/8" SAE Socket, 12 Points (3012-D)
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- WESTWARD Mechanics Drill, HSS, 7/16,135 Deg (2UFX2)
- WESTWARD Mechanics Drill, HSS, 15/64,135 Deg (2UFV7)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- Westward Drill Bits