Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 27/64,135 Deg
Mfr # 2UFX1
Zoro # G2379842
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64 in
- Decimal Equivalent 0.4219
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFX1
- Zoro # G2379842
- UPC # 190735802830
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Flute Length | 2 7/8 in |
Overall Length | 4 7/16 in |
Shank Dia. | 27/64 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 27/64 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.4219
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD13024)
- RIDGID Pipe Wrench, Straight, Cast Iron, 60 in L, 8 in Jaw Capacity (60)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48515)
- REGAL CUTTING TOOLS 5/8-11 H3 4 Flt. Bottom Hand Tap (008562AS)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- WESTWARD Mechanics Drill, 3/8 Shank, 7/16, HSS (5UDL2)
- WESTWARD Mechanics Drill, 3/8 Shank, 29/64, HSS (5UDL3)
- WESTWARD Mechanics Drill, HSS, 5/64,135 Deg (2UFU6)
- WESTWARD Mechanics Drill, HSS, 9/32,135 Deg (2UFW1)
- VIKING 3/8" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK6 (87120)
- Westward Drill Bits