Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 25/64,135 Deg
Mfr # 2UFW8
Zoro # G2909076
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/64 in
- Decimal Equivalent 0.3906
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFW8
- Zoro # G2909076
- UPC # 190735802816
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64 in |
Flute Length | 2 3/4 in |
Overall Length | 4 5/16 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 25/64 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.3906
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/8", Number of Flutes: 6 (C6-1/8-120)
- GREENWORKS PRO 80.0V Li-Ion Battery, 2.0Ah Capacity (GBA80200)
- MILWAUKEE TOOL 1-3/8 in. Carbide Grit Hole Saw (49-56-0426)
- WESTWARD Mechanics Drill, HSS, 5/32,135 Deg (2UFV2)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- WESTWARD Mechanics Drill, HSS, 15/64,135 Deg (2UFV7)
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- WESTWARD Mechanics Drill, 3/8 Shank, 29/64, HSS (5UDL3)
- Westward Mechanics Length Drill Bits