Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty
Mfr # 2UFV9
Zoro # G3477625
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 17/64 in
- Decimal Equivalent 0.2656
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFV9
- Zoro # G3477625
- UPC # 190735802731
- Country of Origin China
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 17/64 in |
Shank Dia. | 17/64 in |
Flute Length | 2 1/8 in |
Overall Length | 3 5/8 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 17/64 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.2656
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 1 in Size 12 pt Standard Depth, Black Oxide (J7432)
- YG-1 TOOL CO Square End Mill, Single End, 1/2", HSS (17071)
- AVEN Hemostat Straight Serrated Jaws, 24" (12032)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 9/16in Size (W-631)
- WESTWARD Mechanics Drill, HSS, 11/64,135 Deg (2UFV3)
- WESTWARD Mechanics Drill, 3/8 Shank, 29/64, HSS (5UDL3)
- WESTWARD Mechanics Drill, HSS, 1/4,135 Deg (2UFV8)
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- WESTWARD Mechanics Drill, HSS, 3/16,135 Deg (2UFV4)
- WESTWARD Mechanics Drill, HSS, 5/32,135 Deg (2UFV2)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 5/16 in, 135 Degrees, High Speed Steel, Black Oxide (C23846)
- Westward Mechanics Length Drill Bits