Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 15/32,135 Deg
Mfr # 2UFX4
Zoro # G2934461
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/32 in
- Decimal Equivalent 0.4688
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFX4
- Zoro # G2934461
- UPC # 190735802861
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Flute Length | 3 1/8 in |
Shank Dia. | 15/32 in |
Overall Length | 4 3/4 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 15/32 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.4688
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless Cut-Off/Grinder (Tool Only) (PCC761B)
- INSIZE Universal Stand, Chrome, 0.472 Rod Dia. (6214-A)
- PROTO 3/8" Drive, SAE 1-5/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4952CF)
- WESTWARD 3/4 in Drive, 50mm 6 pt Metric Socket, 6 Points (10E333)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- WESTWARD Mechanics Drill, HSS, 1/8,135 Deg (2UFU9)
- WESTWARD Mechanics Drill, HSS, 9/32,135 Deg (2UFW1)
- WESTWARD Mechanics Drill, HSS, 9/64,135 Deg (2UFV1)
- WESTWARD Mechanics Drill, HSS, 25/64,135 Deg (2UFW8)
- WESTWARD Mechanics Drill, HSS, 1/16,135 Deg (2UFU5)
- WESTWARD Mechanics Drill, HSS, 5/64,135 Deg (2UFU6)
- Westward Drill Bits