Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 13/64,135 Deg
Mfr # 2UFV5
Zoro # G1715743
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/64 in
- Decimal Equivalent 0.2031
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 2UFV5
- Zoro # G1715743
- UPC # 190735802694
- Country of Origin China
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Overall Length | 3 1/8 in |
Flute Length | 1 15/16 in |
Shank Dia. | 13/64 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 13/64 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.2031
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY 89-Piece Fleming Supply Cordless Drill Bits Tool Set, Wire Brush Wheels, Router, Grinding, Polishing (940928GOT)
- OSG Screw Machine Drill Bit, 4.39 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (8595439)
- FREUD Brad Point Bit, 8mm dia. (BP80070L)
- BIG HORN Router Speed Controller (18853)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- WESTWARD Mechanics Drill, HSS, 5/64,135 Deg (2UFU6)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- WESTWARD Mechanics Drill, HSS, 3/32,135 Deg (2UFU7)
- WESTWARD Mechanics Drill, HSS, 7/16,135 Deg (2UFX2)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/32 (C23836)
- Westward Drill Bits