Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 13/32,135 Deg
Mfr # 2UFW9
Zoro # G2924293
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Decimal Equivalent 0.4063
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2UFW9
- Zoro # G2924293
- UPC # 190735802823
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Flute Length | 2 13/16 in |
Overall Length | 4 3/8 in |
Shank Dia. | 13/32 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Shank Length | 1 1/2 in |
Description
Mechanics Length Drill Bit, 13/32 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.4063
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (79656CLB72362)
- HHIP 4mm R8 Round Collet (3903-0106)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-48)
- WIHA Hammer Tip, Yellow, 1-5/8in. Tip dia. (80206)
- WESTWARD Mechanics Drill, HSS, 13/64,135 Deg (2UFV5)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- WESTWARD Mechanics Drill, HSS, 31/64,135 Deg (2UFX5)
- WESTWARD Mechanics Drill, HSS, 3/16,135 Deg (2UFV4)
- WESTWARD Mechanics Drill, HSS, 15/32,135 Deg (2UFX4)
- WESTWARD Mechanics Drill, HSS, 25/64,135 Deg (2UFW8)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- Westward Drill Bits