Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, HSS, 1/16,135 Deg
Mfr # 2UFU5
Zoro # G2460211
$1.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/16 in
- Decimal Equivalent 0.0625
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 2UFU5
- Zoro # G2460211
- UPC # 190735802601
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in |
Overall Length | 1 7/8 in |
Flute Length | 7/8 in |
Shank Dia. | 1/16 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Shank Length | 1 in |
Maximum Drilling Depth | 5/8 in |
Description
Mechanics Length Drill Bit, 1/16 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.0625
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Chipping Hammer, Wooden Handle, Cross Chisel and Point (RLHWH-30)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-1/4" STANDARD UNIVERS (GP2140U)
- TE-CO Step Block, 1 1/2 In, 3 1/2 to 9 In (40107)
- EKLIND SAE Plain Hex Key, 7/8" Tip Size, 12 3/4 in Long, 2 3/8 in Short (15256)
- WESTWARD Mechanics Drill, 3/8 Shank, 7/16, HSS (5UDL2)
- WESTWARD Mechanics Drill, HSS, 3/8,135 Deg (2UFW7)
- WESTWARD Mechanics Drill, HSS, 7/64,135 Deg (2UFU8)
- WESTWARD Mechanics Drill, HSS, 27/64,135 Deg (2UFX1)
- WESTWARD Mechanics Drill, HSS, 11/32,135 Deg (2UFW5)
- WESTWARD Mechanics Drill, 3/8 Shank, 29/64, HSS (5UDL3)
- KNKUT 2164 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-21-64)
- Westward Mechanics Length Drill Bits