Shop All Mechanics Length Drill Bits
Westward
Mechanics Drill, 3/8 Shank, 7/16, HSS
Mfr # 5UDL2
Zoro # G1160616
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Decimal Equivalent 0.4375
- Drill Bit Point Angle 135 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 5UDL2
- Zoro # G1160616
- UPC # 190735878361
- Country of Origin United States
- Category Mechanics Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Overall Length | 4 1/2 in |
Flute Length | 2 15/16 in |
Shank Dia. | 3/8 in |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Mechanics Length |
Description
Mechanics Length Drill Bit, 7/16 in, 135 Degrees , High Speed Steel Material - Machining, Black & Gold Finish - Machining, Measurement System Fractional Inch, 0.4375
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 19/32 (C20738)
- K-TOOL INTERNATIONAL Lng Hndl Pro Series Chrome Ratchet, 7" (KTI-21095)
- IDEAL 500' Powr Fish Pull Line (31-348)
- JACOBS JK 130-J33 Medium Duty Industrial Keyless 13mm Chuck (33364)
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- WESTWARD Mechanics Drill, HSS, 13/32,135 Deg (2UFW9)
- WESTWARD Mechanics Drill, HSS, 21/64,135 Deg (2UFW4)
- WESTWARD Mechanics Drill, HSS, 7/32,135 Deg (2UFV6)
- WESTWARD Mechanics Drill, HSS, 31/64,135 Deg (2UFX5)
- WESTWARD Mechanics Drill, HSS, 13/64,135 Deg (2UFV5)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- Westward Drill Bits