Shop All Pullers
Westward
Mechanical Jaw Puller, 7 ton, 8-3/4 In Rch
Mfr # 23MD29
Zoro # G5307355
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 or 3 Long Jaw, 8 lb 2 oz Thread and Screw
- Features Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
- Jaw Reach 8 3/4 in
- Capacity 7 ton
- For Use With Slide Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 11/16"-18 |
Screw Length | 9 in |
Puller Length | 9 in |
Screw Size1 | 11/16"-18 |
Jaws Width | 11 in |
Details
Item | Jaw Puller |
Includes | 2 or 3 Long Jaw, 8 lb 2 oz Thread and Screw |
Features | Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs |
Jaw Reach | 8 3/4 in |
Capacity | 7 ton |
For Use With | Slide Hammers |
Jaw Style | Nonreversible |
Locking | Yes |
Number of Jaws | Convertible 2 and 3 |
Jaw Spread | 11 in |
Jaw Reach1 | 8 3/4 in |
Max Jaw Spread | 6 - 12" |
Max Jaw Reach | 5 - 10" |
Includes Locking Mechanism | No |
Jaw Thickness | 0.35 |
Compatible with Product Type | Slide Hammers |
Jaw Spread - Maximum | 11 in |
Pulling Capacity | 7 ton |
Description
Mechanical Jaw Puller, Locking, Capacity 7 ton, Number of Jaws 2 or 3, Nonreversible, Jaw Reach 8-3/4 In., Jaw Spread 11 In., 11/16-18 x 9 Screw Size, Steel, Puller Length 9 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs , Includes 2 or 3 Long Jaw, 8 lb. 2 oz. Thread and Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE Plain Hex Key, 5/32" Tip Size, 4 1/8 in Long, 27/32 in Short (J46210)
- DEWALT I-Beam Level, Aluminum, 72 in., Yellow (DWHT42169)
- COILHOSE PNEUMATICS TYPHOON BLOW GUN ADPTR & TIP KIT (AMATYP-TK01)
- DRILL AMERICA 2"-11-1/2 NPS 4" OD HSS Round Adjustable Pipe Die (DWTH4-2NPS)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- WESTWARD Mechanical Jaw Puller, 5 ton Cap, 2 Jaws (23MD21)
- WESTWARD Puller, 8 or 10ton, 2 or 3 Jaw (4YT16)
- WESTWARD Mechanical Jaw Puller, 13 ton, 2 or 3 Jaws (23MD31)
- WESTWARD Mechanical Jaw Puller, 1 ton Cap, 2 Jaws (23MD16)
- WESTWARD Mechanical Jaw Puller, 5 ton, Reversible (23MD26)
- PRO-GRADE TOOLS Adjustable 2-3 Jaw Gear Puller, 10" (18221)
- Westward Pullers and Separators