Shop All Pullers
Westward
Mechanical Jaw Puller, 5 ton Cap, 2 Jaws
Mfr # 23MD21
Zoro # G5315116
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Jaw, 12 oz Thread and Screw
- Features Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
- Jaw Reach 3 1/4 in
- Capacity 5 ton
- For Use With Slide Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 9/16"-20 |
Screw Length | 6 15/16 in |
Puller Length | 7 in |
Screw Size1 | 9/16"-20 |
Jaws Width | 6 in |
Details
Item | Jaw Puller |
Includes | (2) Jaw, 12 oz Thread and Screw |
Features | Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs |
Jaw Reach | 3 1/4 in |
Capacity | 5 ton |
For Use With | Slide Hammers |
Jaw Style | Reversible |
Locking | Yes |
Number of Jaws | 2 |
Jaw Spread | 6 in |
Includes Locking Mechanism | No |
Jaw Spread - Maximum | 6 in |
Jaw Orientation | External, Internal |
Jaw Thickness | 0.5 |
Pulling Capacity | 5 ton |
Compatible with Product Type | Slide Hammers |
Max Jaw Spread | 6 - 12" |
Max Jaw Reach | Less than 5" |
Jaw Reach1 | 3 1/4 in |
Description
Mechanical Jaw Puller, Locking, Capacity 5 ton, Number of Jaws 2, Reversible, Jaw Reach 3-1/4 In., Jaw Spread 6 In., 9/16-20 X 6-15/16 Screw Size, Steel, Puller Length 7 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs , Includes (2) Jaw, 12 oz. Thread and Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Vacuum Hand, Sanding Block, 2.75"x8" (MVHB38)
- M.A. FORD .0495 Reamer (27204950)
- BON TOOL Bon 11-303 Mortar Box, Steel 8.4 Cubic Feet (11-303)
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Taper Tap (DWT60835)
- WESTWARD Puller, 2/3 Ton, 2/3 Jaw (4YT14)
- WESTWARD Puller, 4/6 Ton, 2/3 Jaw (4YT15)
- WESTWARD Cone Type Puller, 3 ton Cap, 2 or 3 Jaws (23MD18)
- WESTWARD Mechanical Jaw Puller, 1 ton Cap, 2 Jaws (23MD16)
- WESTWARD Mechanical Jaw Puller, 2 ton Cap, 2 Jaws (23MD19)
- WESTWARD Puller, 8 or 10ton, 2 or 3 Jaw (4YT16)
- KEEN Harmonic Balancer Puller (KE636627)
- Westward Pullers and Separators