Shop All Pullers
This Product is Discontinued
Westward
Mechanical Jaw Puller, 5 ton, 5-1/2 In Rch (Discontinued)
Mfr # 23MD25
Zoro # G5315125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Includes 2 lb 12 oz Thread and Screw, 2 or 3 Jaw
- Features Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs
- Jaw Reach 5 1/2 in
- Capacity 5 ton
- For Use With Slide Hammers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Size | 9/16"-20 |
Screw Length | 6 15/16 in |
Puller Length | 7 in |
Jaws Width | 4 1/2 in |
Screw Size1 | 9/16"-20 |
Details
Item | Jaw Puller |
Includes | 2 lb 12 oz Thread and Screw, 2 or 3 Jaw |
Features | Bearings, Designed to Pull Gears, Pulleys and Wheels Enables You to Remove and Install Pares for Fast Effective Repairs |
Jaw Reach | 5 1/2 in |
Capacity | 5 ton |
For Use With | Slide Hammers |
Jaw Style | Reversible |
Locking | Yes |
Number of Jaws | Convertible 2 and 3 |
Jaw Spread | 4 1/2 in |
Compatible with Product Type | Slide Hammers |
Pulling Capacity | 5 ton |
Jaw Orientation | External, Internal |
Includes Locking Mechanism | No |
Jaw Reach1 | 5 1/2 in |
Jaw Thickness | 0.25 |
Max Jaw Reach | 5 - 10" |
Jaw Spread - Maximum | 4 1/2 in |
Max Jaw Spread | Less than 6" |
Description
Mechanical Jaw Puller, Locking, Capacity 5 ton, Number of Jaws 2 or 3, Reversible, Jaw Reach 5-1/2 In., Jaw Spread 4-1/2 In., 9/16-20 x 6-15/16 Screw Size, Steel, Puller Length 7 In., For Use With Slide Hammers, Designed to Pull Gears, Bearings, Pulleys and Wheels Enables You to Remove and Install Pares For Fast Effective Repairs , Includes 2 or 3 Jaw, 2 lb. 12 oz. Thread and Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.